DESCRIPTION

Broan Nutone 24 in. 2-Sided Metal Splash Wall Shield

BSP240108

Color Finish

 

SPECIFICATIONS

Color Finish
Almond
Color Finish Category
Neutrals
Height
24 in
Material
Aluminum
Number Of Lights
2
Width
24 in

Starting at
$27.5
EACH
  • QUANTITY