24 in. 2-Sided Metal Splash Wall Shield in Almond-White

You last purchased this on
 
Broan

24 in. 2-Sided Metal Splash Wall Shield in Almond-White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Broan

24 in. 2-Sided Metal Splash Wall Shield in Almond-White

  • Fast #
  • Part #BSP240108
  • Item #1763180
  • Manufacturer Part #SP240108
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Almond Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

Color Finish Category:
Neutrals
Color Finish Name:
Almond
Height:
24 in
Material:
Aluminum
Number of Lights:
2
Width:
24 in