DESCRIPTION

  • A protective lamp lens distributes light evenly over the cook-top
  • Installs as non-ducted only with charcoal filter
  • This range hood can work in an ADA-compliant application

Broan Nutone 24 in. 2-Speed Ductless Hood

B41240

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
AMP
2
Color Finish
White
Color Finish Category
Whites
Depth
17-1/2 in
Height
6 in
Hood Vent Type
Under Cabinet
Vent Type
Recirculating
Volts
120V
Width
24 in

Starting at
Call for Pricing
  • QUANTITY