24 in. Under Cabinet Range Hood in Almond

You last purchased this on
 
Broan

F40000 Series 24 in. Under Cabinet Range Hood in Almond

This product requires certification to purchase.
Brand image
You last purchased this on
 
Broan

F40000 Series 24 in. Under Cabinet Range Hood in Almond

  • Fast #
  • Part #BF402408
  • Item #3052793
  • Manufacturer Part #F402408
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Almond Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Cooktop lights
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
AMP:
2.5
CEC Compliant:
For Sale in CA
CFM:
190 ft3/min
Collection:
F40000 Series
Color Finish Category:
Neutrals
Color Finish Name:
Almond
Control Type:
Rocker Switch
Depth:
17-1/2 in
Duct Size:
3-1/4 in x 10 in;7 in
Energy Star Compliant:
No
Filter Type:
Mesh
Height:
6 in
Installation Type:
Under Cabinet
Light Bulb Type:
Incandescent
Max CFM:
190 cfm
Sones:
6.5
UL Listed:
Yes
Vent Duct Shape:
Round
Vent Ducted or Ductless:
Recirculating
Volts:
120V
Width:
24 in