24 in. 2A Under Cabinet Speed Range Hood in Biscuit
24 in. 2A Under Cabinet Speed Range Hood in Biscuit
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Cooktop lights
Specifications
- AMP:
- 2
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Biscuit
- Depth:
- 17-1/2 in
- Height:
- 6 in
- Installation Type:
- Under Cabinet
- Light Bulb Type:
- Incandescent
- UL Listed:
- Yes
- Vent Ducted or Ductless:
- Recirculating
- Volts:
- 120V
- Width:
- 24 in