24 in. Backsplash in Reversible Stainless Steel
24 in. Backsplash in Reversible Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Energy Star Compliant:
- No
- GSA Approved:
- No
- Height:
- 24 in
- Material:
- Stainless Steel
- Sones:
- 1.5
- Type:
- Backsplash
- UL Listed:
- No
- Width:
- 24 in