250 CFM Bathroom Exhaust Fan in White

You last purchased this on
 
Broan

In-Line® 250 CFM Bathroom Exhaust Fan in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Broan

In-Line® 250 CFM Bathroom Exhaust Fan in White

  • Fast #
  • Part #NILF250
  • Item #760168
  • Manufacturer Part #ILF250
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Remotely mounted fan reduces noise in occupied areas
  • Flexibility in system design is provided with remote mounting
  • 250 CFM, Whole home or Commercial Ventilation
  • Easy mounting to rafters or joist
  • Use adjustable inlet grilles to control flow
  • Requires Certification

Specifications

AMP:
0.6
Application:
Residential
Automatic Shut-Off:
No
CEC Compliant:
For Sale in CA
CFM:
250 ft3/min
CSA Certified:
No
Collection:
In-Line®
Color Finish Category:
Whites
Color Finish Name:
White
Control Type:
Wall Control
Dimmable:
No
Duct Size:
6 in
ETL Listed:
No
Energy Star Compliant:
No
Installation Type:
Ceiling Mount
Material:
Plastic
Material Type:
Polycarbonate
Max CFM:
250 cfm
Maximum Airflow:
250
Origin:
Global
Power Source:
Electric
Product Type:
Vent Fan
Sones:
0.2
UL Listed:
Yes
Vent Duct Shape:
Round
Volts:
115V
Watts:
84 W
Weight:
6.4 lb