DESCRIPTION

  • Dishwasher-safe aluminum filter features a quick-release latch and professional style appearance for good looks and a fresh kitchen
  • Heat Sentry™ adjusts speed of blower to high automatically in case of excess heat, to prolong product life
  • Multi-speed slide control allows you to set just the right exhaust speed to keep up with whatever is cooking

Broan Nutone 27-9/16 in. External Blower Power Pack

BRMPE7004

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
AMP
15
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
11-1/4 in
Height
3-1/4 in
Hood Vent Type
Under Cabinet
Vent Type
Ducted
Volts
120V
Width
27-9/16 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY