DESCRIPTION

Broan Nutone 3.0 Sones Economy Upgrade Kit

BRO690

CFM:

60

SPECIFICATIONS

AMP
1.2
CEC Compliant
For Sale in CA
CFM
60
Color Finish
White
Material
Plastic
Material Type
Polymer
Sones
3
UL Listed
Yes
Volts
120V

Starting at
$41.82
EACH
  • QUANTITY