DESCRIPTION

Broan Nutone 3-1/4 in. Transition and Damper

B459

Diameter:

8 in

SPECIFICATIONS

ADA Compliant
No
Diameter
8 in
Energy Star Compliant
No
Length
14 in
Material
Galvanized Steel
UL Listed
No
Width
3-1/4 in

Starting at
$32.57
EACH
  • QUANTITY