DESCRIPTION

  • Built-In Bird Screen
  • Electrically bonded epoxy finish
  • For 3" or 4" round duct
  • Spring-loaded back draft damper

Broan Nutone 3-1/4 x 10 in. Wall Cap

B639

Duct Shape:

SPECIFICATIONS

Color Finish
Black
Duct Shape
Round
Height
5-5/8 in
Material
Steel
Width
12-3/4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$24.41
EACH
  • QUANTITY