DESCRIPTION

  • 20 Gauge Galvanized Steel Housing
  • 3.1 sones
  • 300 CFM
  • 8" Round Duct Connector
  • Can Be Ducted Horizontally Or Vertically
  • Metal wheel and grille
  • Single, Impact-Resistant Centrifugal Blower Wheel
  • Suitable for kitchen installation

Broan Nutone 3.1 Sones Horizontal Booster Fan

BL300KMG

CFM:

SPECIFICATIONS

CEC Compliant
For Sale in CA
CFM
277
Material
Galvanized Steel
Volts
120V

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$242.68
EACH
  • QUANTITY