3-1/4 x 14-4/5 in. Top Outlet Adapter for QP430SS Range Hood

You last purchased this on
 
Broan

3-1/4 x 14-4/5 in. Top Outlet Adapter for QP430SS Range Hood

This product requires certification to purchase.
Brand image
You last purchased this on
 
Broan

3-1/4 x 14-4/5 in. Top Outlet Adapter for QP430SS Range Hood

  • Fast #
  • Part #BT461
  • Item #3052683
  • Manufacturer Part #T461
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Brand Model Compatibility:
QP430SS Range Hood
Coating:
Galvanized
Color Finish Category:
Greys
Color Finish Name:
Metallic
Energy Star Compliant:
No
GSA Approved:
No
Gauge (metal):
30 ga
Height:
1-9/10 in
Length:
3-7/10 in
Material:
Steel
Type:
Top Outlet Adapter
UL Listed:
No
Width:
14-4/5 in