DESCRIPTION
- 120V, 2.2A
- 3.2 sones
- 4 1/2" x 18 1/2" duct connector
- 514 cfm
- Discharge vertically or horizontally
- Quiet automatic backdraft dampers
- Two impact-resistant centrifugal blower wheels
- White metal grille
Broan Nutone 3.3 Sones 120V Vent Booster Fan
BL500
CFM:
514SPECIFICATIONS
- AMP
- 2.2
- CEC Compliant
- For Sale in CA
- CFM
- 514
- Volts
- 120V
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday