DESCRIPTION
- Brass construction
- Compact housing fits easily between ceiling joists or wall studs
- Torsion spring grille mounting
Broan Nutone 3.5 Sones Bath Fan
N689
CFM:
SPECIFICATIONS
- AMP
- 1.5
- CEC Compliant
- For Sale in CA
- CFM
- 60
- Color Finish
- White
- Material
- Brass
- Sones
- 5.5
- Volts
- 120V
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday