30 - 32 ft. Central Vacuum Hose Sock in Grey
30 - 32 ft. Central Vacuum Hose Sock in Grey
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Inside diameter: 1" and 1 3/8"
- Helps prevent scratching corners of walls and marking furniture while vacuuming
- Hose length: 30' - 32'
Documents
Specifications
- Color Finish Name:
- Grey
- Length:
- 32 ft