30 - 42 in. 360 cfm Under Cabinet Wood Hood Kit in Flat Black
30 - 42 in. 360 cfm Under Cabinet Wood Hood Kit in Flat Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 360 CFM
- 5.0 sones
- Cooktop lights
- Requires 24" fluorescent tube lighting
- For ducted installations, includes damper/adapter for 3 1/4" x 10" duct
- Heat Sentry™ automatically turns blower to high speed when excess heat is detected
- HVI certified
Documents
Specifications
- AMP:
- 15
- CEC Compliant:
- For Sale in CA
- CFM:
- 360 ft3/min
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Brass
- Height:
- 14 in
- Hood Vent Type:
- Under Cabinet
- Sones:
- 5.0
- Volts:
- 120V
- Width:
- 28-1/4 in