DESCRIPTION

  • 30'
  • Crushproof

Broan Nutone 30 ft. Current Carrying Crushproof Hose

NCH515

Color Finish

 

SPECIFICATIONS

Color Finish
Grey
Diameter
1-3/8 in
Length
30 ft
UL Listed
Yes

Starting at
$338.94
EACH
  • QUANTITY

DOCUMENTS