DESCRIPTION

  • 30'
  • Compatible with CI390 and CI395 Series inlets

Broan Nutone 30 ft. Current Carrying Hose

NCH615

Color Finish

 

SPECIFICATIONS

Brand Model Compatibility
CI390, Nutone CI358
Color Finish
Dark Grey
Diameter
1-3/8 in
Length
30 ft
UL Listed
Yes

Starting at
$338.94
EACH
  • QUANTITY

DOCUMENTS