DESCRIPTION

  • 30'
  • Crushproof hose
  • On/off switch

Broan Nutone 30 ft. Low-Voltage Crushproof Hose

NCH235

Color Finish

 

SPECIFICATIONS

Color Finish
Grey
Diameter
1-3/8 in
Length
30 ft

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$143.57
EACH
  • QUANTITY