DESCRIPTION

Broan Nutone 30 in. 100 cfm Under-Cabinet Hood

B52300

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
AMP
2
Bulb Type
Incandescent
CFM
100
Color Finish
White
Color Finish Category
Whites
Depth
17-1/2 in
Energy Star Compliant
No
Fan Speeds
2
Height
6 in
Sones
6.5
UL Listed
Yes
Vent Type
Ducted
Volts
120V
Width
30 in

Starting at
Call for Pricing
  • QUANTITY