DESCRIPTION

Broan Nutone 30 in. 1100 cfm Extended Depth Flue Cover

BAEEPD30SSE

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
AMP
9
CFM
1100
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
16 in
Material
Stainless Steel
Sones
11
Volts
120V
Width
30 in

Starting at
Call for Pricing
  • QUANTITY