DESCRIPTION

  • Allows the choice to convert to non-ducted by removing cover plate from control panel and installing the non-ducted filter BPQTF, sold separately
  • Can work in an ADA compliant situation when wired to operate from a dedicated, standard 2-rocker or 3-rocker wall switch to turn the hood on or off
  • Choice of 3-1/4" x 10" rectangular or 7" round duct adapter plate for ease of installation, both options included
  • Dual 35W halogen lights provide focused lighting for unmatched cook top visibility with 2-level intensity, bulbs not included
  • Fully enclosed bottom design and dishwasher safe filter for easy cleaning
  • HVI certified, quiet 2.0 sones at normal speed, and 200 CFM power at high setting
  • Hidden, easy-to-use, 2-speed rocker fan control
  • The new QML is a sleek, featuring a flush-mounted, easy to operate hidden control and fully enclosed bottom with dishwasher safe filter

Broan Nutone Under-Cabinet Range Hood

BQML30

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
AMP
1.9
Bulb Type
Halogen
CEC Compliant
For Sale in CA
CFM
200
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
17-1/2 in
Duct Shape
Rectangular
Energy Star Compliant
No
Height
6 in
Hood Vent Type
Under Cabinet
Sones
2
UL Listed
Yes
Vent Type
Ducted
Volts
120V
Width
30 in

Starting at
Call for Pricing
  • QUANTITY