30 in. 200 cfm Under-Cabinet Range Hood in Stainless Steel
30 in. 200 cfm Under-Cabinet Range Hood in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- HVI certified, quiet 2.0 sones at normal speed, and 200 CFM power at high setting
- Hidden, easy-to-use, 2-speed rocker fan control
- The new QML is a sleek, featuring a flush-mounted, easy to operate hidden control and fully enclosed bottom with dishwasher safe filter
- Can work in an ADA compliant situation when wired to operate from a dedicated, standard 2-rocker or 3-rocker wall switch to turn the hood on or off
- Choice of 3-1/4" x 10" rectangular or 7" round duct adapter plate for ease of installation, both options included
- Allows the choice to convert to non-ducted by removing cover plate from control panel and installing the non-ducted filter BPQTF, sold separately
- Fully enclosed bottom design and dishwasher safe filter for easy cleaning
- Dual 35W halogen lights provide focused lighting for unmatched cook top visibility with 2-level intensity, bulbs not included
Specifications
- ADA Compliant:
- No
- AMP:
- 1.9
- CEC Compliant:
- For Sale in CA
- CFM:
- 200 ft3/min
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 17-1/2 in
- Energy Star Compliant:
- No
- Filter Type:
- Aluminum Mesh
- Height:
- 6 in
- Installation Type:
- Under Cabinet
- Light Bulb Type:
- Halogen
- Sones:
- 2
- UL Listed:
- Yes
- Vent Duct Shape:
- Rectangular
- Vent Ducted or Ductless:
- Ducted
- Volts:
- 120V
- Width:
- 30 in