DESCRIPTION

  • 220 cfm
  • Cooktop lights
  • Non-ducted filter sold separately
  • Patented air chamber design reduces noise
  • Rotary speed control
  • Three ducting options: 3 1/4" x 10", 7" round, non-ducted using BPQTF filter

Broan Nutone Quiet Hood™ 30 in. 220 cfm Under-Cabinet Range Hood

BQT230

Color Finish

 

SPECIFICATIONS

AMP
1.7
Bulb Type
Incandescent
CEC Compliant
For Sale in CA
CFM
220
Collection
Quiet Hood™
Color Finish
White on White
Color Finish Category
Whites
Depth
17-1/2 in
Height
6 in
Hood Vent Type
Under Cabinet
Sones
4.5
UL Listed
Yes
Vent Type
Ducted
Volts
120V
Width
30 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$172.44
EACH
  • QUANTITY