DESCRIPTION

  • 1.5 sones normal
  • 110 cfm
  • Adjustable duct connectors
  • Cooktop lights
  • Requires 42W fluorescent lamp and 4W night lamp

Broan Nutone Allure QSE1 30 in. 220 CFM Undercounter Range Hood

BQSE130

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
AMP
1.8
Bulb Type
Fluorescent
CEC Compliant
For Sale in CA
CFM
220
Collection
Allure QSE1
Color Finish
White on White
Color Finish Category
Whites
Depth
20 in
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
7-1/4 in
Hood Vent Type
Under Cabinet
Sones
5.5
UL Listed
Yes
Vent Type
Ducted
Volts
120V
Width
30 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY