DESCRIPTION

  • Cooktop lights
  • Dishwasher-safe aluminum filter includes a quick-release latch
  • Ducted/non-ducted telescopic flue accommodates ceiling heights from 8' to 9'
  • European design
  • Includes dual 40W incandescent lamp
  • Includes non-ducted kit for indoor exhaust re-circulation
  • Multi-speed slide control and integrated dual light assembly
  • Stainless steel

Broan Nutone RangeMaster® 30 in. 270 cfm Under Cabinet Chimney Range Hood

BRM5030

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
AMP
2.8
Bulb Type
Incandescent
CEC Compliant
For Sale in CA
CFM
270
Collection
RangeMaster®
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
19-5/8 in
Height
45 in
Sones
6.5
UL Listed
Yes
Volts
120V
Width
30 in

Starting at
Call for Pricing
  • QUANTITY