Broan Nutone Allure II 30 in. 3-Speed Under-Cabinet Range Hood in Almond
BQS230AA
Color Finish
SPECIFICATIONS
- ADA Compliant
- No
- AMP
- 15
- CEC Compliant
- For Sale in CA
- CFM
- 300
- Collection
- Allure II
- Color Finish
- Almond
- Color Finish Category
- Neutrals
- Depth
- 20 in
- Height
- 7-1/4 in
- Hood Vent Type
- Under Cabinet
- Vent Type
- Ducted
- Volts
- 120V
- Width
- 30 in
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday