DESCRIPTION

  • Advanced Heat Sentry™ detects excessive heat and turns blower to high, prolonging product life and ensuring your confidence in range hood performance
  • Aluminum micro-mesh filters are dishwasher-safe, allowing for easy cleaning and a fresh smelling kitchen
  • Choice of 3-1/4" x 10” rectangular or 7" round ducting ensures reliable discharge without repositioning the blower
  • Compatible with optional MD6TU or MD8TU make-up air dampers to fit 6" or 8" ducting and help to balance the air pressure when the range hood is in use, sold separately
  • Enclosed non-stick bottom pan ensures quick clean-up to make your work fast and easy
  • Featuring 100 CFM at normal speed and 350 CFM at high speed, providing the smoke and odor clearing power you need at the press of a 3-speed, soft-touch control with green LED indicators
  • Four 50W halogen MR16, GU10 base lamps provide brilliant lighting over and around the cook top with 3-levels of brightness, including theater-style transition, bulbs included
  • Optional non-ducted installation requires CleanSense™ BPPF charcoal filters, sold separately
  • Quiet at less than 0.6 sones at normal speed and only 5.0 sones at high speed, allowing you to clear out cooking smoke and unwanted smells without disturbing the peace in your kitchen
  • The easy to clean Evolution™ series of QP range hoods feature brilliant lighting and quiet operation with a contemporary style and sleek appearance

Broan Nutone 30 in. 350 cfm Under-Cabinet Range Hood

BQP230

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
AMP
2.8
Bulb Type
Halogen
CEC Compliant
For Sale in CA
CFM
350
Color Finish
White
Color Finish Category
Whites
Depth
20-1/8 in
Energy Star Compliant
No
Fan Speeds
3
Height
7-1/4 in
Hood Vent Type
Under Cabinet
Sones
5
UL Listed
Yes
Vent Type
Ducted
Volts
120V
Width
30 in

Starting at
Call for Pricing
  • QUANTITY