30 in. 350 cfm Under-Cabinet Range Hood in Bisque
30 in. 350 cfm Under-Cabinet Range Hood in Bisque
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Quiet at less than 0.6 sones at normal speed and only 5.0 sones at high speed, allowing you to clear out cooking smoke and unwanted smells without disturbing the peace in your kitchen
- Featuring 100 CFM at normal speed and 350 CFM at high speed, providing the smoke and odor clearing power you need at the press of a 3-speed, soft-touch control with green LED indicators
- The easy to clean Evolution™ series of QP range hoods feature brilliant lighting and quiet operation with a contemporary style and sleek appearance
- Choice of 3-1/4" x 10” rectangular or 7" round ducting ensures reliable discharge without repositioning the blower
- Enclosed non-stick bottom pan ensures quick clean-up to make your work fast and easy
- Advanced Heat Sentry™ detects excessive heat and turns blower to high, prolonging product life and ensuring your confidence in range hood performance
- Aluminum micro-mesh filters are dishwasher-safe, allowing for easy cleaning and a fresh smelling kitchen
- Four 50W halogen MR16, GU10 base lamps provide brilliant lighting over and around the cook top with 3-levels of brightness, including theater-style transition, bulbs included
- Compatible with optional MD6TU or MD8TU make-up air dampers to fit 6" or 8" ducting and help to balance the air pressure when the range hood is in use, sold separately
- Optional non-ducted installation requires CleanSense™ BPPF charcoal filters, sold separately
Specifications
- ADA Compliant:
- No
- AMP:
- 2.8
- CEC Compliant:
- For Sale in CA
- CFM:
- 350 ft3/min
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Bisque
- Depth:
- 20-1/8 in
- Energy Star Compliant:
- No
- Fan Speeds:
- 3
- Filter Type:
- Aluminum Mesh
- Height:
- 7-1/4 in
- Installation Type:
- Under Cabinet
- Light Bulb Type:
- Halogen
- Sones:
- 5
- UL Listed:
- Yes
- Vent Ducted or Ductless:
- Ducted
- Volts:
- 120V
- Width:
- 30 in