DESCRIPTION

Broan Nutone 30 in. 360 cfm Under-Cabinet Range Hood

B88300

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
AMP
4.5
Bulb Type
Incandescent
CEC Compliant
For Sale in CA
CFM
360
Color Finish
White
Color Finish Category
Whites
Depth
20 in
Energy Star Compliant
No
Filter Type
Aluminum Mesh
Height
9 in
Sones
6
UL Listed
Yes
Vent Type
Convertible
Volts
120V
Width
30 in

Starting at
Call for Pricing
  • QUANTITY