DESCRIPTION

Broan Nutone 30 in. 360 cfm Under-Counter Hood

B88301

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
AMP
4.5
Bulb Type
Incandescent
CEC Compliant
For Sale in CA
CFM
360
Color Finish
White
Color Finish Category
Whites
Depth
20 in
Energy Star Compliant
No
Filter Type
Aluminum Mesh
Height
9 in
Sones
6
UL Listed
Yes
Volts
120V
Width
30 in

Starting at
$353.76
EACH
  • QUANTITY