DESCRIPTION

  • Cooktop lights

Broan Nutone 30 in. 440 CFM Under Cabinet Hood

B8930

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
AMP
6
Bulb Type
Incandescent
CEC Compliant
For Sale in CA
CFM
440
Color Finish
White
Color Finish Category
Whites
Depth
20 in
Height
9 in
Hood Vent Type
Under Cabinet
Sones
6.0
UL Listed
Yes
Vent Type
Ducted
Volts
120V
Width
30 in

Starting at
$516.86
EACH
  • QUANTITY