DESCRIPTION

  • Cooktop lights

Broan Nutone 30 in. 440 cfm Under-Cabinet Range Hood with Internal Blower

BRP130

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
AMP
1.9
Bulb Type
Halogen
CEC Compliant
For Sale in CA
CFM
440
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
20-5/8 in
Height
9 in
Hood Vent Type
Under Cabinet
Sones
7.0
UL Listed
Yes
Vent Type
Ducted
Volts
120V
Width
30 in

Starting at
$397.48
EACH
  • QUANTITY

DOCUMENTS