DESCRIPTION

  • 28" wide intake fits most nominal 30" wide cooktops
  • 500 CFM
  • Satin aluminum cover
  • Stainless steel

Broan Nutone Eclipse™ 30 in. 500 CFM Downdraft with Cover

B2730

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
AMP
4
CEC Compliant
For Sale in CA
CFM
500
Collection
Eclipse™
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
7 in
Height
29-1/2 in
Hood Vent Type
Downdraft
UL Listed
Yes
Vent Type
Ducted
Volts
120V
Width
30 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$733.31
EACH
  • QUANTITY