DESCRIPTION

  • Backsplash installs easily with four screws
  • Lies nearly flush against the wall
  • Provides easy cleanup of cooking splatter as it protects the wall behind the cooking surface

Broan Nutone 30 in. Backsplash

BSP3002

Color Finish

 

SPECIFICATIONS

Color Finish
Bisque, Black
Color Finish Category
Blacks
Height
24 in
IsAcceptableImage
Width
30 in

Starting at
$27.5
EACH
  • QUANTITY