DESCRIPTION

  • Provides easy cleanup of cooking splatter as it protects the wall behind the cooking surface
  • Backsplash installs easily with four screws
  • Lies nearly flush against the wall

Broan Nutone 30 in. Bisque/Black Backsplash

BSP300223

Manufacturer Part #: SP300223

Color/Finish

Bisque/Black

SPECIFICATIONS

Height
24 in
Type
BSP300223
Width
30 in

Print