DESCRIPTION

Broan Nutone Elite 30 in. Downdraft with Internal Blower

BRMDD3004

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
AMP
15
CEC Compliant
For Sale in CA
CFM
500
Collection
Elite
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
7 in
Height
29-1/2 in
Volts
120V
Width
30 in

Starting at
Call for Pricing
  • QUANTITY