DESCRIPTION

  • 30"
  • Lifetime warranty
  • Solid state
  • Three way ducting
  • Up to 220 CFM

Broan Nutone 30 in. Ducted Range Hood

B4630

Color Finish

 

SPECIFICATIONS

AMP
2.5
Bulb Type
Incandescent
CEC Compliant
For Sale in CA
CFM
190
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
17-1/2 in
Height
6 in
Sones
7.5
UL Listed
Yes
Volts
120V
Width
30 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY