30 in. Under Cabinet Range Hood in Stainless Steel

You last purchased this on
 
Broan

46000 Series 30 in. Under Cabinet Range Hood in Stainless Steel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Broan

46000 Series 30 in. Under Cabinet Range Hood in Stainless Steel

  • Fast #
  • Part #B463004
  • Item #945433
  • Manufacturer Part #463004
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Stainless Steel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Rotary dial controls for easy operation
  • 260 MAX Blower CFM helps quickly remove smoke and cooking odors from the air
  • Install as ducted or non-ducted to fit a variety of installation needs
  • Mitered sides and hemmed bottom for safety and good looks
  • 75-Watt cooktop lighting with protective polymeric lens for easy cooktop viewing (bulb not included)
  • Includes a 3-1/4 in. x 10 in. damper/adapter and a 7 in. round adapter for easy installation
  • Reusable aluminum mesh filter is dishwasher safe for easy cleaning
  • Top or rear exhaust option lets you connect the ductwork to suit your installation requirement
  • UL listed and HVI-2100 certified for your safety and protection
  • One year limited warranty
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
AMP:
2.5
Application:
Residential
CARB OTC LEED Compliant:
Yes
CEC Compliant:
For Sale in CA
CFM:
260 ft3/min
CSA Certified:
No
Collection:
46000 Series
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Control Type:
Rotary
Depth:
17-1/2 in
Duct Size:
3-1/4 in x 10 in
ETL Listed:
No
Energy Star Compliant:
No
Filter Type:
Mesh
Hardware Included:
Yes
Height:
6 in
Hood Vent Type:
Under Cabinet
Installation Type:
Under Cabinet
Interior Light:
Yes
Length:
17-1/2 in
Light Bulb Type:
Incandescent
Material:
Stainless Steel
Max CFM:
260 cfm
Number of Lights:
1
Origin:
Domestic
Overall Height:
6 in
Overall Length:
17-1/2 in
Overall Width:
30 in
Power Source:
Electric
Product Type:
Range Hood
Size:
30 in
Sones:
7.5
Style:
Traditional
UL Listed:
Yes
Vent Duct Shape:
Round to Rectangular
Vent Ducted or Ductless:
Ducted/Ductless
Volts:
120V
WIFI Enabled:
No
Watts:
300 W
Weight:
12.51 lb
Width:
30 in