DESCRIPTION

  • Cooktop lights

Broan Nutone Elite 30 in. External Blower Range Hood Shell

BE64E30

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
AMP
5.5
Bulb Type
Halogen
Collection
Elite
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
22 in
Height
10 in
UL Listed
Yes
Volts
120V
Width
30 in

Starting at
Call for Pricing
  • QUANTITY