DESCRIPTION

  • Cooktop lights

Broan Nutone Silhouette® 30 in. Hoods and Vents

B1530

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
AMP
3.7
Bulb Type
Fluorescent
CEC Compliant
For Sale in CA
CFM
300
Collection
Silhouette®
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
12-1/8 in
Height
10-1/2 in
Hood Vent Type
Under Cabinet
UL Listed
Yes
Vent Type
Ducted
Volts
120V
Width
30 in

Starting at
$713.33
EACH
  • QUANTITY