DESCRIPTION

  • Cooktop lights

Broan Nutone Elite 30 in. Internal Blower wide Under Cabinet Mount Range Hood

BE66130

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
AMP
2.4
Bulb Type
Halogen
CEC Compliant
For Sale in CA
CFM
550
Collection
Elite
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
21-1/2 in
Height
5-1/2 in
Hood Vent Type
Under Cabinet
Sones
2.5
UL Listed
Yes
Vent Type
Ducted
Volts
120V
Width
30 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$850.7
EACH
  • QUANTITY