DESCRIPTION

Broan Nutone 30 in. Non-Duct Charcoal Filter

BBPPF30

Brand Model Compatibility:

SPECIFICATIONS

ADA Compliant
No
AMP
2.8
Brand Model Compatibility
Broan QP Series Evolution® Range Hood
CFM
350
Length
30 in
Width
20-1/8 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY