DESCRIPTION

  • Advanced Heat Sentry™ detects excessive heat and turns blower to high, prolonging product life and ensuring your confidence in range hood performance
  • Aluminum micro-mesh filters are dishwasher-safe to give you the confidence your kitchen will always smell fresh
  • Enclosed non-stick bottom pan ensures quick clean-up to make your work fast and easy
  • Full filter design has an antimicrobial coating to inhibit the formation of odor-producing bacteria

Broan Nutone Evolution™ 30 in. Range Hood

BQP2SS

Width:

SPECIFICATIONS

ADA Compliant
No
CEC Compliant
For Sale in CA
Collection
Evolution™
Width
30 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$412.88
EACH
  • QUANTITY