DESCRIPTION

  • Easy installation with keyhole mounting slots, connector/back draft dampers and four ducting options provide simple flexibility
  • High contrast, black controls stand out for ease of use
  • Includes adjustable duct connectors to accommodate off-center ductwork and make installation a snap
  • Permanently lubricated fan motor is designed for years of trouble-free service

Broan Nutone Allure I 30 in. Under Cabinet Hood

BQS1SS

Width:

SPECIFICATIONS

ADA Compliant
No
AMP
15
CEC Compliant
For Sale in CA
CFM
220
Collection
Allure I
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
20 in
Height
7-1/4 in
Hood Vent Type
Under Cabinet
Sones
5.00
Vent Type
Ducted
Volts
120V
Width
30 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$240.68
EACH
  • QUANTITY