DESCRIPTION

  • Cooktop lights
  • Non-vented range hood for use without air ducts
  • Replaceable charcoal filter enables easy cleaning and maintenance
  • Two fan speeds

Broan Nutone 30 in. Under Cabinet Hood, Non-Ducted

B41300

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
AMP
15
Color Finish
White
Color Finish Category
Whites
Depth
17-1/2 in
Height
6 in
Hood Vent Type
Under Cabinet
Vent Type
Recirculating
Volts
120V
Width
30 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY