DESCRIPTION

  • 440 cfm
  • Brushed stainless steel
  • Cooktop lights
  • Hidden controls
  • Two-level dual 50W halogen lighting

Broan Nutone 30 in. Under Cabinet Multi-Speed Range Hood

BAP130

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
AMP
2
Bulb Type
Halogen
CEC Compliant
For Sale in CA
CFM
440
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
20-5/8 in
Height
9 in
Hood Vent Type
Under Cabinet
Sones
7.0
UL Listed
Yes
Vent Type
Ducted
Volts
120V
Width
30 in

Starting at
Call for Pricing
  • QUANTITY