DESCRIPTION

  • 2 speed
  • Accepts up to 75W light
  • Cooktop lights
  • Installs as non-ducted only with charcoal filter
  • Lamp not included

Broan Nutone 30 in. Under Cabinet Range Hood

B4130

Color Finish

 

SPECIFICATIONS

AMP
2
Bulb Type
Incandescent
Color Finish
Almond
Color Finish Category
Neutrals
Depth
17-1/2 in
Height
6 in
UL Listed
Yes
Volts
120V
Width
30 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY