DESCRIPTION

  • Durable finish
  • Height: 24"
  • Provides easy cleanup of cooking splatter

Broan Nutone 30 x 20 in. Alluminium 2-Sided Wall Shield Backsplash

BSP300108

Color Finish

 

SPECIFICATIONS

Color Finish
Almond/White
Color Finish Category
Neutrals
Height
24 in
Material
Aluminum
Width
30 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$27.5
EACH
  • QUANTITY